Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
17327 / 1.705X3.034X0.562 HMSA25 V

17327 / 1.705X3.034X0.562 HMSA25 V

17327 / 1.705X3.034X0.562 HMSA25 V

CRSEAL 17327/ 1.705X3.034X0.562 HMSA25 V ; LIP SEAL

Lip Seal; 1.705" Shaft Dia; 3.034" Housing Bore; 9/16" Nominal Width; Viton Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA25 Seal Design Code

Part #

17327 / 1.705X3.034X0.562 HMSA25 V

BDI #

1244133

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.082
UNSPSC
31411705
EAN
0085311287388
Generic Design Code
C_R_HMSA25
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA25
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17327
Weight / LBS
0.124
Long Description
Lip Seal; 1.705" Shaft Dia; 3.034" Housing Bore; 9/16" Nominal Width; Viton Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA25 Seal Design Code
Nominal Width
0.562 Inch | 14.275 Millimeter
Housing Bore
3.034 Inch | 77.064 Millimeter
Actual Width
0.562 Inch | 14.275 Millimeter
Shaft Diameter
1.705 Inch | 43.307 Millimeter