Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
17627 / 1.75X2.81X0.313 CRWA1 V

16315 / 1.625X2.623X0.313 CRWA1 R

17627 / 1.75X2.81X0.313 CRWA1 V

CRSEAL 17627 / 1.75X2.81X0.313 CRWA1 V ; DBL LIP SEAL

Lip Seal; 1-3/4" Shaft Dia; 2.81" Housing Bore; 5/16" Nominal Width; Viton Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

17627 / 1.75X2.81X0.313 CRWA1 V

BDI #

1244300

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.028
UNSPSC
31411705
EAN
0085311018791
Generic Design Code
C_R_CRWA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17627
Weight / LBS
0.102
Long Description
Lip Seal; 1-3/4" Shaft Dia; 2.81" Housing Bore; 5/16" Nominal Width; Viton Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Actual Width
0.313 Inch | 7.95 Millimeter
Shaft Diameter
1.75 Inch | 44.45 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter
Housing Bore
2.81 Inch | 71.374 Millimeter