Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1771557 / 17.716X19.716X0.813 HS7 R

1771557 / 17.716X19.716X0.813 HS7 R

1771557 / 17.716X19.716X0.813 HS7 R

CRSEAL 1771557/17.716X19.716X0.813 HS7 R ; SGL LIP SEAL

Lip Seal; 17.716" Shaft Dia; 19.716" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

1771557 / 17.716X19.716X0.813 HS7 R

BDI #

1244354

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.88
UNSPSC
31411705
EAN
0085311130516
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1771557
Weight / LBS
4.141
Long Description
Lip Seal; 17.716" Shaft Dia; 19.716" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Nominal Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
17.716 Inch | 449.986 Millimeter
Housing Bore
19.716 Inch | 500.786 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter