Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1772257 / 17.719X19.219X0.75 HS7 R

1200117 / 12X13.25X0.625 HS7 R

1772257 / 17.719X19.219X0.75 HS7 R

CRSEAL 1772257 SINGLE LIP SEAL ; POR 17.719X19.219X0.75 NON RETURNABLE

17-23/32" Shaft Dia; 19-7/32" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

1772257 / 17.719X19.219X0.75 HS7 R

BDI #

1244360

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.013
UNSPSC
31411705
EAN
0085311130530
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1772257
Weight / LBS
4.431
Long Description
17-23/32" Shaft Dia; 19-7/32" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Housing Bore
19.219 Inch | 488.163 Millimeter
Shaft Diameter
17.719 Inch | 450.063 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter