Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
17733 / 1.772X2.638X0.315 SLA1 PT

17733 / 1.772X2.638X0.315 SLA1 PT

17733 / 1.772X2.638X0.315 SLA1 PT

CRSEAL 17733 / 1.772X2.638X0.315 SLA1 PT ; DBL LIP SEAL

1.772" Shaft Dia; 2.638" Housing Bore; 0.315" Nominal Width; PTFE Lip; Solid Seal; 0.315" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; SLA1 Seal Design Code

Part #

17733 / 1.772X2.638X0.315 SLA1 PT

BDI #

22779373

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311466967
Generic Design Code
C_R_SLA1
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
SLA1
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
17733
Weight / LBS
0.077
Long Description
1.772" Shaft Dia; 2.638" Housing Bore; 0.315" Nominal Width; PTFE Lip; Solid Seal; 0.315" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; SLA1 Seal Design Code
Housing Bore
2.638 Inch | 67.005 Millimeter
Nominal Width
0.315 Inch | 8.001 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter
Shaft Diameter
1.772 Inch | 45.009 Millimeter