Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
17734 / 45X65X8 HMS4 R

17734 / 45X65X8 HMS4 R

17734 / 45X65X8 HMS4 R

CRSEAL 17734 / 45X65X8 HMS4 R LIP SEAL

45MM Shaft Dia; 65MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS4 Seal Design Code

Part #

CR 45X65X8 HMS4

BDI #

15093707

PRICE
zł 13.63 / each

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311992930
Generic Design Code
C_R_HMS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS4
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
17734
Weight / LBS
0.057
Long Description
45MM Shaft Dia; 65MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS4 Seal Design Code
Housing Bore
2.559 Inch | 65 Millimeter
Nominal Width
0.315 Inch | 8 Millimeter
Shaft Diameter
1.772 Inch | 45 Millimeter
Actual Width
0.315 Inch | 8 Millimeter