Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1775257 / 17.75X19.25X0.75 HS7 R

2150557 / 21.5X23.5X0.813 HS7 R

1775257 / 17.75X19.25X0.75 HS7 R

CRSEAL 1775257 / 17.75X19.25X0.75 HS7 R ; SGL LIP SEAL

Lip Seal; 17-3/4" Shaft Dia; 19-1/4" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

1775257 / 17.75X19.25X0.75 HS7 R

BDI #

1244371

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.61
UNSPSC
31411705
EAN
0085311130554
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1775257
Weight / LBS
3.573
Long Description
Lip Seal; 17-3/4" Shaft Dia; 19-1/4" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Housing Bore
19.25 Inch | 488.95 Millimeter
Shaft Diameter
17.75 Inch | 450.85 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter