Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
17761 / 1.75X3.625X0.438 CRW1 R

544257 / 1X1.686X0.256 CRW1 V

17761 / 1.75X3.625X0.438 CRW1 R

CRSEAL 17761 / 1.75X3.625X0.438 CRW1 R ; SGL LIP SEAL

Lip Seal; 1-3/4" Shaft Dia; 3-5/8" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

17761 / 1.75X3.625X0.438 CRW1 R

BDI #

1244386

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.111
UNSPSC
31411705
EAN
0085311019125
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17761
Weight / LBS
0.299
Long Description
Lip Seal; 1-3/4" Shaft Dia; 3-5/8" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Shaft Diameter
1.75 Inch | 44.45 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Housing Bore
3.625 Inch | 92.075 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter