Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
17781 / 1.77X2.364X0.427 HMSA21 P

17781 / 1.77X2.364X0.427 HMSA21 P

17781 / 1.77X2.364X0.427 HMSA21 P

CRSEAL 17781 / 1.77X2.364X0.427 HMSA21 P ; DBL LIP SEAL

Lip Seal; 1.77" Shaft Dia; 2.364" Housing Bore; 0.427" Nominal Width; Polyacrylate Lip; Solid Seal; 0.427" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA21 Seal Design Code

Part #

17781 / 1.77X2.364X0.427 HMSA21 P

BDI #

1244393

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311019231
Generic Design Code
C_R_HMSA21
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA21
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17781
Weight / LBS
0.101
Long Description
Lip Seal; 1.77" Shaft Dia; 2.364" Housing Bore; 0.427" Nominal Width; Polyacrylate Lip; Solid Seal; 0.427" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA21 Seal Design Code
Nominal Width
0.427 Inch | 10.846 Millimeter
Actual Width
0.427 Inch | 10.846 Millimeter
Housing Bore
2.364 Inch | 60.046 Millimeter
Shaft Diameter
1.77 Inch | 44.958 Millimeter