Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
17789 / 1.772X2.52X0.354 HMA101 R

17789 / 1.772X2.52X0.354 HMA101 R

17789 / 1.772X2.52X0.354 HMA101 R

CRSEAL 17789 / 1.772X2.52X0.354 HMA101 R ; DBL LIP SEAL NON RETURNABLE

Lip Seal; 1.772" Shaft Dia; 2.52" Housing Bore; 0.354" Nominal Width; Nitrile Lip; Solid Seal; 0.354" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HMA101 Seal Design Code

Part #

17789 / 1.772X2.52X0.354 HMA101 R

BDI #

1244399

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.038
UNSPSC
31411705
EAN
0085311019293
Generic Design Code
C_R_HMA101
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HMA101
Other Features
Internal and External Lip | Single External Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17789
Weight / LBS
0.113
Long Description
Lip Seal; 1.772" Shaft Dia; 2.52" Housing Bore; 0.354" Nominal Width; Nitrile Lip; Solid Seal; 0.354" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HMA101 Seal Design Code
Shaft Diameter
1.772 Inch | 45.009 Millimeter
Housing Bore
2.52 Inch | 64.008 Millimeter
Nominal Width
0.354 Inch | 8.992 Millimeter
Actual Width
0.354 Inch | 8.992 Millimeter