Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
17808 / 1.772X3.071X0.433 HMSA96 P

19709 / 1.988X3.051X0.354 HMSA96 P

17808 / 1.772X3.071X0.433 HMSA96 P

CRSEAL 17808/ 1.772X3.071X0.433 HMSA96 P ; LIP SEAL

Lip Seal; 1.772" Shaft Dia; 3.071" Housing Bore; 0.433" Nominal Width; Polyacrylate Lip; Solid Seal; 0.433" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96 Seal Design Code

Part #

17808 / 1.772X3.071X0.433 HMSA96 P

BDI #

1244411

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.059
UNSPSC
31411705
EAN
0085311903059
Generic Design Code
C_R_HMSA96
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA96
Other Features
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17808
Weight / LBS
0.197
Long Description
Lip Seal; 1.772" Shaft Dia; 3.071" Housing Bore; 0.433" Nominal Width; Polyacrylate Lip; Solid Seal; 0.433" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96 Seal Design Code
Shaft Diameter
1.772 Inch | 45.009 Millimeter
Housing Bore
3.071 Inch | 78.003 Millimeter
Nominal Width
0.433 Inch | 10.998 Millimeter
Actual Width
0.433 Inch | 10.998 Millimeter