Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
17815 / 1.734X2.328X0.270 HM19 R

17815 / 1.734X2.328X0.270 HM19 R

17815 / 1.734X2.328X0.270 HM19 R

CRSEAL 17815 / 1.734X2.328X0.270 HM19 R ; SGL LIP SEAL

1-47/64" Shaft Dia; 2-21/64" Housing Bore; 0.27" Nominal Width; Nitrile Lip; Solid Seal; 0.27" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM19 Seal Design Code

Part #

17815 / 1.734X2.328X0.270 HM19 R

BDI #

1244420

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.022
UNSPSC
31411705
EAN
0085311019392
Generic Design Code
C_R_HM19
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM19
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
17815
Weight / LBS
0.048
Long Description
1-47/64" Shaft Dia; 2-21/64" Housing Bore; 0.27" Nominal Width; Nitrile Lip; Solid Seal; 0.27" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM19 Seal Design Code
Housing Bore
2.328 Inch | 59.131 Millimeter
Actual Width
0.27 Inch | 6.858 Millimeter
Shaft Diameter
1.734 Inch | 44.044 Millimeter
Nominal Width
0.27 Inch | 6.858 Millimeter