Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
178750 / 17.875X19.137X0.930 HMSA11 D

178750 / 17.875X19.137X0.930 HMSA11 D

178750 / 17.875X19.137X0.930 HMSA11 D

178750 / 17.875X19.137X0.930 HMSA11 D ; CRSEAL DBL LIP SEAL NON RETURNABLE

Lip Seal; 17-7/8" Shaft Dia; 19.137" Housing Bore; 0.93" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 0.93" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA11 Seal Design Code

Part #

178750 / 17.875X19.137X0.930 HMSA11 D

BDI #

1244438

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.61
UNSPSC
31411705
EAN
0085311884471
Generic Design Code
C_R_HMSA11
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA11
Other Features
Bore-Tite on OD
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
178750
Weight / LBS
5.752
Long Description
Lip Seal; 17-7/8" Shaft Dia; 19.137" Housing Bore; 0.93" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 0.93" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA11 Seal Design Code
Housing Bore
19.137 Inch | 486.08 Millimeter
Actual Width
0.93 Inch | 23.622 Millimeter
Nominal Width
0.93 Inch | 23.622 Millimeter
Shaft Diameter
17.875 Inch | 454.025 Millimeter