Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1787520 / 17.874X19.874X0.844 HDS7 R

1787520 / 17.874X19.874X0.844 HDS7 R

1787520 / 17.874X19.874X0.844 HDS7 R

CRSEAL 1787520/17.874X19.874X0.844HDS7R ; SGL LIP SEAL

17-7/8" Shaft Dia; 19-7/8" Housing Bore; 0.844" Nominal Width; Nitrile Lip; Solid Seal; 27/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code

Part #

1787520 / 17.874X19.874X0.844 HDS7 R

BDI #

1244442

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.38
UNSPSC
31411705
EAN
0085311446860
Generic Design Code
C_R_HDS7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Large | Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1787520
Weight / LBS
5.252
Long Description
17-7/8" Shaft Dia; 19-7/8" Housing Bore; 0.844" Nominal Width; Nitrile Lip; Solid Seal; 27/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Nominal Width
0.844 Inch | 21.438 Millimeter
Actual Width
0.844 Inch | 21.438 Millimeter
Shaft Diameter
17.874 Inch | 454 Millimeter
Housing Bore
19.874 Inch | 504.8 Millimeter