Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
17905 / 1.811X2.323X0.457 HMSA56 P

17905 / 1.811X2.323X0.457 HMSA56 P

17905 / 1.811X2.323X0.457 HMSA56 P

CRSEAL 17905/ 1.811X2.323X0.457 HMSA56 P ; LIP SEAL

Lip Seal; 1.811" Shaft Dia; 2.323" Housing Bore; 0.457" Nominal Width; Polyacrylate Lip; Solid Seal; 0.457" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA56 Seal Design Code

Part #

17905 / 1.811X2.323X0.457 HMSA56 P

BDI #

1244464

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.038
UNSPSC
31411705
EAN
0085311197892
Generic Design Code
C_R_HMSA56
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA56
Other Features
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17905
Weight / LBS
0.099
Long Description
Lip Seal; 1.811" Shaft Dia; 2.323" Housing Bore; 0.457" Nominal Width; Polyacrylate Lip; Solid Seal; 0.457" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA56 Seal Design Code
Shaft Diameter
1.811 Inch | 45.999 Millimeter
Actual Width
0.457 Inch | 11.608 Millimeter
Nominal Width
0.457 Inch | 11.608 Millimeter
Housing Bore
2.323 Inch | 59.004 Millimeter