Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
17915 / 1.811X2.74X0.583 HMSA45 P

17915 / 1.811X2.74X0.583 HMSA45 P

17915 / 1.811X2.74X0.583 HMSA45 P

CRSEAL 17915 / 1.811X2.74X0.583 HMSA45 P ; DBL LIP SEAL

Lip Seal; 1.811" Shaft Dia; 2.74" Housing Bore; 0.583" Nominal Width; Polyacrylate Lip; Solid Seal; 0.583" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA45 Seal Design Code

Part #

17915 / 1.811X2.74X0.583 HMSA45 P

BDI #

1244467

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311903172
Generic Design Code
C_R_HMSA45
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA45
Other Features
Internal and External Lip | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17915
Weight / LBS
0.111
Long Description
Lip Seal; 1.811" Shaft Dia; 2.74" Housing Bore; 0.583" Nominal Width; Polyacrylate Lip; Solid Seal; 0.583" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA45 Seal Design Code
Housing Bore
2.74 Inch | 69.596 Millimeter
Shaft Diameter
1.811 Inch | 45.999 Millimeter
Nominal Width
0.583 Inch | 14.808 Millimeter
Actual Width
0.583 Inch | 14.808 Millimeter