Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

17263TB-H-BX

17X40X4.6TB-BX

17X40X4.6TB-BX LIP SHAFT SEAL ; NITRILE DBL SPRING

17MM Shaft Dia; 40MM Housing Bore; 4.6MM Nominal Width; Nitrile Lip; Solid Seal; 4.6MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; TB Seal Design Code

Part #

17X40X4.6TB-BX

BDI #

885873

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
EAN
0750886488071
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TB
Other Features
Without Inner Case | Low Pressure
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
17X40X4.6TB
Weight / LBS
0.04
Long Description
17MM Shaft Dia; 40MM Housing Bore; 4.6MM Nominal Width; Nitrile Lip; Solid Seal; 4.6MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; TB Seal Design Code
Shaft Diameter
0.669 Inch | 17 Millimeter
Nominal Width
0.181 Inch | 4.6 Millimeter
Housing Bore
1.575 Inch | 40 Millimeter
Actual Width
0.181 Inch | 4.6 Millimeter