Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

260 X 290 X 16 MM

180 X 220 X 16 MM

180 X 220 X 16 MM OIL SEAL

180MM Shaft Dia; 220MM Housing Bore; 16MM Nominal Width; Nitrile Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 824N Seal Design Code

Part #

180 X 220 X 16 MM

BDI #

211797

QTY

CATEGORY
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.44
UNSPSC
31411705
EAN
0644075213141
Generic Design Code
CON_824N
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
824N
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
180 X 220 X 16 MM
Weight / LBS
0.963
Long Description
180MM Shaft Dia; 220MM Housing Bore; 16MM Nominal Width; Nitrile Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 824N Seal Design Code
Housing Bore
8.661 Inch | 220 Millimeter
Nominal Width
0.63 Inch | 16 Millimeter
Shaft Diameter
7.087 Inch | 180 Millimeter
Actual Width
0.63 Inch | 16 Millimeter