Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1800387 / 18X19.75X0.75 HS7 R

4500257 OBSOLETO NO USAR 07/22

1800387 / 18X19.75X0.75 HS7 R

CRSEAL 1800387 / 18X19.75X0.75 HS7 R ; SGL LIP SEAL

Lip Seal; 18" Shaft Dia; 19-3/4" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

1800387 / 18X19.75X0.75 HS7 R

BDI #

1244532

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.1
UNSPSC
31411705
EAN
0085311166744
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1800387
Weight / LBS
4.643
Long Description
Lip Seal; 18" Shaft Dia; 19-3/4" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Housing Bore
19.75 Inch | 501.65 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
18 Inch | 457.2 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter