Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
18009 / 1.809X2.361X0.370 HMA9 R

18009 / 1.809X2.361X0.370 HMA9 R

18009 / 1.809X2.361X0.370 HMA9 R

CRSEAL 18009 / 1.809X2.361X0.370 HMA9 R ; LIP SEAL

Lip Seal; 1.809" Shaft Dia; 2.361" Housing Bore; 0.38" Nominal Width; Nitrile Lip; Solid Seal; 0.37" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; HMA9 Seal Design Code

Part #

18009 / 1.809X2.361X0.370 HMA9 R

BDI #

1244585

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.033
UNSPSC
31411705
EAN
0085311019576
Generic Design Code
C_R_HMA9
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA9
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18009
Weight / LBS
0.092
Long Description
Lip Seal; 1.809" Shaft Dia; 2.361" Housing Bore; 0.38" Nominal Width; Nitrile Lip; Solid Seal; 0.37" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; HMA9 Seal Design Code
Housing Bore
2.361 Inch | 59.969 Millimeter
Nominal Width
0.38 Inch | 9.652 Millimeter
Actual Width
0.37 Inch | 9.398 Millimeter
Shaft Diameter
1.809 Inch | 45.949 Millimeter