Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1800965 / 18X20.25X1 HDSA2 RD

1800965 / 18X20.25X1 HDSA2 RD

1800965 / 18X20.25X1 HDSA2 RD

CRSEAL 1800965 / 18X20.25X1 HDSA2 RD ; DBL LIP SEAL

Lip Seal; 18" Shaft Dia; 20-1/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code

Part #

1800965 / 18X20.25X1 HDSA2 RD

BDI #

1244594

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.15
UNSPSC
31411705
EAN
0085311131247
Generic Design Code
C_R_HDSA2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA2
Other Features
Large | With Inner Case | With Spring Lock and Spring-Cover | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1800965
Weight / LBS
9.148
Long Description
Lip Seal; 18" Shaft Dia; 20-1/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Housing Bore
20.25 Inch | 514.35 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Shaft Diameter
18 Inch | 457.2 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter