Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
18024 / 1.813X3.092X0.469 HMSA25 R

18024 / 1.813X3.092X0.469 HMSA25 R

18024 / 1.813X3.092X0.469 HMSA25 R

CRSEAL 18024/ 1.813X3.092X0.469 HMSA25 R ; LIP SEAL

Lip Seal; 1-13/16" Shaft Dia; 3.092" Housing Bore; 0.469" Nominal Width; Nitrile Lip; Solid Seal; 15/32" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA25 Seal Design Code

Part #

18024 / 1.813X3.092X0.469 HMSA25 R

BDI #

1244601

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.122
UNSPSC
31411705
EAN
0085311883832
Generic Design Code
C_R_HMSA25
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA25
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18024
Weight / LBS
0.182
Long Description
Lip Seal; 1-13/16" Shaft Dia; 3.092" Housing Bore; 0.469" Nominal Width; Nitrile Lip; Solid Seal; 15/32" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA25 Seal Design Code
Shaft Diameter
1.813 Inch | 46.05 Millimeter
Nominal Width
0.469 Inch | 11.913 Millimeter
Housing Bore
3.092 Inch | 78.537 Millimeter
Actual Width
0.469 Inch | 11.913 Millimeter