Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

36158 / 3.625X4.376X0.375 CRWH1 P

180X215X15SA-BX

180X215X15SA-BX LIP SHAFT SEAL ; MTO NITRILE SGL DBL CASE

180MM Shaft Dia; 215MM Housing Bore; 15MM Nominal Width; Nitrile Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; SA Seal Design Code

Part #

180X215X15SA-BX

BDI #

888306

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.43
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SA
Other Features
With Inner Case | Low Pressure
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
180X215X15SA
Weight / LBS
0.95
Long Description
180MM Shaft Dia; 215MM Housing Bore; 15MM Nominal Width; Nitrile Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; SA Seal Design Code
Housing Bore
8.465 Inch | 215 Millimeter
Shaft Diameter
7.087 Inch | 180 Millimeter
Actual Width
0.591 Inch | 15 Millimeter
Nominal Width
0.591 Inch | 15 Millimeter