Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2025528 / 20.25X22.25X0.625 HS8 R

1810X1860X21 HS8 D

1810X1860X21 HS8 D ; POR

1810MM Shaft Dia; 1860MM Housing Bore; 20.6MM Nominal Width; Carboxylated Nitrile Lip; Split Seal; 20.6MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code

Part #

1810X1860X21 HS8 D

BDI #

1244638

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
6.49
UNSPSC
31181611
EAN
0085311173766
Generic Design Code
C_R_HS8
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1810X1860X20.6 HS8 D
Weight / LBS
14.285
Long Description
1810MM Shaft Dia; 1860MM Housing Bore; 20.6MM Nominal Width; Carboxylated Nitrile Lip; Split Seal; 20.6MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code
Nominal Width
0.811 Inch | 20.6 Millimeter
Housing Bore
73.228 Inch | 1,860 Millimeter
Actual Width
0.811 Inch | 20.6 Millimeter
Shaft Diameter
71.26 Inch | 1,810 Millimeter