Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1811550 / 18.11X20.115X0.813 HDS1 R

1811550 / 18.11X20.115X0.813 HDS1 R

1811550 / 18.11X20.115X0.813 HDS1 R

CRSEAL 1811550/18.11X20.115X0.813 HDS1 R ; SGL LIP SEAL

Lip Seal; 18.11" Shaft Dia; 20.115" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1811550 / 18.11X20.115X0.813 HDS1 R

BDI #

1244640

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.13
UNSPSC
31411705
EAN
0085311131292
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1811550
Weight / LBS
9.124
Long Description
Lip Seal; 18.11" Shaft Dia; 20.115" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Actual Width
0.813 Inch | 20.65 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
18.11 Inch | 459.994 Millimeter
Housing Bore
20.115 Inch | 510.921 Millimeter