Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
18124 / 1.811X2.667X0.315 HMS4 P

92X120X13 HMS4 R

18124 / 1.811X2.667X0.315 HMS4 P

CRSEAL 18124 / 1.811X2.667X0.315 HMS4 P ; SGL LIP SEAL

Lip Seal; 1.811" Shaft Dia; 2.667" Housing Bore; 0.315" Nominal Width; Polyacrylate Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS4 Seal Design Code

Part #

18124 / 1.811X2.667X0.315 HMS4 P

BDI #

1244645

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.033
UNSPSC
31411705
EAN
0085311286800
Generic Design Code
C_R_HMS4
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS4
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18124
Weight / LBS
0.099
Long Description
Lip Seal; 1.811" Shaft Dia; 2.667" Housing Bore; 0.315" Nominal Width; Polyacrylate Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS4 Seal Design Code
Housing Bore
2.667 Inch | 67.742 Millimeter
Shaft Diameter
1.811 Inch | 45.999 Millimeter
Nominal Width
0.315 Inch | 8.001 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter