Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1825252 / 18.25X19.75X0.75 HDS2 R

2400685 / 24X26.25X1 HDS2 R

1825252 / 18.25X19.75X0.75 HDS2 R

CRSEAL 1825252 / 18.25X19.75X0.75 HDS2 R ; SGL LIP SEAL

Lip Seal; 18-1/4" Shaft Dia; 19-3/4" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1825252 / 18.25X19.75X0.75 HDS2 R

BDI #

1244668

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.8
UNSPSC
31411705
EAN
0085311131360
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1825252
Weight / LBS
7.988
Long Description
Lip Seal; 18-1/4" Shaft Dia; 19-3/4" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
19.75 Inch | 501.65 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
18.25 Inch | 463.55 Millimeter