Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1612845PTBJ-H-BX

1827542PTBJ-H-BX

1827542PTBJ-H-BX LIP SHAFT SEAL

1-7/8" Shaft Dia; 2.758" Housing Bore; 0.425" Nominal Width; Polyacrylate Lip; Solid Seal; 0.425" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TBJ-H Seal Design Code

Part #

1827542PTBJ-H-BX

BDI #

21937836

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / US pound
N/A
EAN
0750886455103
Generic Design Code
C_R_HMSA16
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TBJ-H
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1827542PTBJ-H
Long Description
1-7/8" Shaft Dia; 2.758" Housing Bore; 0.425" Nominal Width; Polyacrylate Lip; Solid Seal; 0.425" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TBJ-H Seal Design Code
Housing Bore
2.758 Inch | 70.053 Millimeter
Nominal Width
0.425 Inch | 10.795 Millimeter
Actual Width
0.425 Inch | 10.795 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter