Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

131872PVL-H-BX

1829623VL-H-BX

1829623VL-H-BX LIP SHAFT SEAL ; NITRILE SGL

1-7/8" Shaft Dia; 2.965" Housing Bore; 0.233" Nominal Width; Nitrile Lip; Solid Seal; 0.233" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; VL-H Seal Design Code

Part #

1829623VL-H-BX

BDI #

891020

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0750886387824
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
VL-H
Category - BDI
Oil Seal
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1829623VL-H
Long Description
1-7/8" Shaft Dia; 2.965" Housing Bore; 0.233" Nominal Width; Nitrile Lip; Solid Seal; 0.233" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel Case; VL-H Seal Design Code
Nominal Width
0.233 Inch | 5.918 Millimeter
Housing Bore
2.965 Inch | 75.311 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Actual Width
0.233 Inch | 5.918 Millimeter