Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1831070 / 18.313X19.492X0.75 HDS1 R

3200540 / 32X34X0.75 HDS1 R

1831070 / 18.313X19.492X0.75 HDS1 R

CRSEAL 1831070/18.313X19.492X0.75 HDS1 R ; SGL LIP SEAL

Lip Seal; 18-5/16" Shaft Dia; 19.492" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1831070 / 18.313X19.492X0.75 HDS1 R

BDI #

1244702

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.58
UNSPSC
31411705
EAN
0085311131520
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1831070
Weight / LBS
7.908
Long Description
Lip Seal; 18-5/16" Shaft Dia; 19.492" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Housing Bore
19.492 Inch | 495.097 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
18.313 Inch | 465.15 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter