Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
18408 / 1.844X2.402X0.234 HMA1 R

18408 / 1.844X2.402X0.234 HMA1 R

18408 / 1.844X2.402X0.234 HMA1 R

CRSEAL 18408 / 1.844X2.402X0.234 HMA1 R ; DBL LIP SEAL

1-27/32" Shaft Dia; 2.402" Housing Bore; 15/64" Nominal Width; Nitrile Lip; Solid Seal; 15/64" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA1 Seal Design Code

Part #

18408 / 1.844X2.402X0.234 HMA1 R

BDI #

1243232

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
UNSPSC
31181611
EAN
0085311019828
Generic Design Code
C_R_HMA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA1
Other Features
Small | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
CR 18408
Weight / LBS
0.073
Long Description
1-27/32" Shaft Dia; 2.402" Housing Bore; 15/64" Nominal Width; Nitrile Lip; Solid Seal; 15/64" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA1 Seal Design Code
Nominal Width
0.234 Inch | 5.944 Millimeter
Shaft Diameter
1.844 Inch | 46.838 Millimeter
Actual Width
0.234 Inch | 5.944 Millimeter
Housing Bore
2.402 Inch | 61.011 Millimeter