Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

18472

18472

18472 ; POR 1.842X2.748X0.426 HMSA16 V

Lip Seal; 1.842" Shaft Dia; 2.748" Housing Bore; 0.426" Nominal Width; Viton Lip; Solid Seal; 0.426" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA16 Seal Design Code

Part #

18472

BDI #

1414292

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.048
UNSPSC
31411705
EAN
0085311287418
Generic Design Code
C_R_HMSA16
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA16
Other Features
Bore-Tite on OD | Without Inner Case | Flanged OD
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18472
Weight / LBS
0.097
Long Description
Lip Seal; 1.842" Shaft Dia; 2.748" Housing Bore; 0.426" Nominal Width; Viton Lip; Solid Seal; 0.426" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA16 Seal Design Code
Housing Bore
2.748 Inch | 69.799 Millimeter
Actual Width
0.426 Inch | 10.82 Millimeter
Shaft Diameter
1.842 Inch | 46.787 Millimeter
Nominal Width
0.426 Inch | 10.82 Millimeter