Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1850 / 0.188X0.5X0.125 HM1 R

1850 / 0.188X0.5X0.125 HM1 R

1850 / 0.188X0.5X0.125 HM1 R

CRSEAL 1850 / 0.188X0.5X0.125 HM1 R ; SGL LIP SEAL

Lip Seal; 3/16" Shaft Dia; 1/2" Housing Bore; 1/8" Nominal Width; Nitrile Lip; Solid Seal; 1/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM1 Seal Design Code

Part #

1850 / 0.188X0.5X0.125 HM1 R

BDI #

1244891

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
UNSPSC
31411705
EAN
0085311002325
Generic Design Code
C_R_HM1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM1
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1850
Manufacturer Internal Number
1850380
Weight / LBS
0.055
Long Description
Lip Seal; 3/16" Shaft Dia; 1/2" Housing Bore; 1/8" Nominal Width; Nitrile Lip; Solid Seal; 1/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM1 Seal Design Code
Housing Bore
0.5 Inch | 12.7 Millimeter
Nominal Width
0.125 Inch | 3.175 Millimeter
Shaft Diameter
0.188 Inch | 4.775 Millimeter
Actual Width
0.125 Inch | 3.175 Millimeter