Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1850576 / 18.5X20.5X0.906 HDS2 R

1850576 / 18.5X20.5X0.906 HDS2 R

1850576 / 18.5X20.5X0.906 HDS2 R

CRSEAL 1850576 / 18.5X20.5X0.906 HDS2 R ; SGL LIP SEAL

Lip Seal; 18-1/2" Shaft Dia; 20-1/2" Housing Bore; 29/32" Nominal Width; Nitrile Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1850576 / 18.5X20.5X0.906 HDS2 R

BDI #

1245056

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.2
UNSPSC
31411705
EAN
0085311131957
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1850576
Weight / LBS
9.274
Long Description
Lip Seal; 18-1/2" Shaft Dia; 20-1/2" Housing Bore; 29/32" Nominal Width; Nitrile Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Nominal Width
0.906 Inch | 23.012 Millimeter
Actual Width
0.906 Inch | 23.012 Millimeter
Housing Bore
20.5 Inch | 520.7 Millimeter
Shaft Diameter
18.5 Inch | 469.9 Millimeter