Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1850587 / 18.5X20.5X1 HS7 R

1850587 / 18.5X20.5X1 HS7 R

1850587 / 18.5X20.5X1 HS7 R

CRSEAL 1850587 / 18.5X20.5X1 HS7 R SEAL

18-1/2" Shaft Dia; 20-1/2" Housing Bore; 1" Nominal Width; Nitrile Lip; Split Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

1850587 / 18.5X20.5X1 HS7 R

BDI #

1245060

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.1
UNSPSC
31411705
EAN
0085311131995
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1850587
Weight / LBS
4.631
Long Description
18-1/2" Shaft Dia; 20-1/2" Housing Bore; 1" Nominal Width; Nitrile Lip; Split Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Actual Width
1 Inch | 25.4 Millimeter
Housing Bore
20.5 Inch | 520.7 Millimeter
Shaft Diameter
18.5 Inch | 469.9 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter