Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
18536 / 1.875X2.318X0.203 HMSA11 V

18536 / 1.875X2.318X0.203 HMSA11 V

18536 / 1.875X2.318X0.203 HMSA11 V

CRSEAL 18536/ 1.875X2.318X0.203 HMSA11 V ; DBL LIP SEAL

Lip Seal; 1-7/8" Shaft Dia; 2.318" Housing Bore; 13/64" Nominal Width; Viton Lip; Solid Seal; 13/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA11 Seal Design Code

Part #

18536 / 1.875X2.318X0.203 HMSA11 V

BDI #

1245071

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311020022
Generic Design Code
C_R_HMSA11
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA11
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18536
Weight / LBS
0.079
Long Description
Lip Seal; 1-7/8" Shaft Dia; 2.318" Housing Bore; 13/64" Nominal Width; Viton Lip; Solid Seal; 13/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA11 Seal Design Code
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Housing Bore
2.318 Inch | 58.877 Millimeter
Nominal Width
0.203 Inch | 5.156 Millimeter
Actual Width
0.203 Inch | 5.156 Millimeter