Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
18549 / 1.875X2.398X0.256 CRW1 R

10598 / 1.063X1.624X0.25 CRW1 R

18549 / 1.875X2.398X0.256 CRW1 R

CRSEAL 18549 / 1.875X2.398X0.256 CRW1 R ; SGL LIP SEAL

Lip Seal; 1-7/8" Shaft Dia; 2.398" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 0.256" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

18549 / 1.875X2.398X0.256 CRW1 R

BDI #

1245075

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
UNSPSC
31411705
EAN
0085311020084
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18549
Weight / LBS
0.082
Long Description
Lip Seal; 1-7/8" Shaft Dia; 2.398" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 0.256" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Actual Width
0.256 Inch | 6.502 Millimeter
Housing Bore
2.398 Inch | 60.909 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter