Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
18603 / 1.875X2.628X0.328 HM14 R

1.797X2.726X0.516 HM14 R / 17836

18603 / 1.875X2.628X0.328 HM14 R

CRSEAL 18603 / 1.875X2.628X0.328 HM14 R ; SGL LIP SEAL

Lip Seal; 1-7/8" Shaft Dia; 2.628" Housing Bore; 0.328" Nominal Width; Nitrile Lip; Solid Seal; 21/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code

Part #

18603 / 1.875X2.628X0.328 HM14 R

BDI #

1245086

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311020220
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18603
Weight / LBS
0.084
Long Description
Lip Seal; 1-7/8" Shaft Dia; 2.628" Housing Bore; 0.328" Nominal Width; Nitrile Lip; Solid Seal; 21/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Nominal Width
0.328 Inch | 8.331 Millimeter
Housing Bore
2.628 Inch | 66.751 Millimeter
Actual Width
0.328 Inch | 8.331 Millimeter