Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
18630 / 1.873X2.716X0.281 X13 R

18630 / 1.873X2.716X0.281 X13 R

18630 / 1.873X2.716X0.281 X13 R

CRSEAL 18630 / 1.873X2.716X0.281 X13 R ; LIP SEAL

Lip Seal; 1.873" Shaft Dia; 2.716" Housing Bore; 9/32" Nominal Width; Nitrile Lip; Solid Seal; 9/32" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; X13 Seal Design Code

Part #

18630 / 1.873X2.716X0.281 X13 R

BDI #

1245089

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.028
UNSPSC
31411705
EAN
0085311020244
Generic Design Code
C_R_X13
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
X13
Other Features
External Lip | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18630
Weight / LBS
0.124
Long Description
Lip Seal; 1.873" Shaft Dia; 2.716" Housing Bore; 9/32" Nominal Width; Nitrile Lip; Solid Seal; 9/32" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; X13 Seal Design Code
Actual Width
0.281 Inch | 7.137 Millimeter
Housing Bore
2.716 Inch | 68.986 Millimeter
Shaft Diameter
1.873 Inch | 47.574 Millimeter
Nominal Width
0.281 Inch | 7.137 Millimeter