Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
18640 / 1.875X2.721X0.266 HM14 R

18640 / 1.875X2.721X0.266 HM14 R

18640 / 1.875X2.721X0.266 HM14 R

CRSEAL 18640 / 1.875X2.721X0.266 HM14 R ; SGL LIP SEAL

1-7/8" Shaft Dia; 2.721" Housing Bore; 17/64" Nominal Width; Nitrile Lip; Solid Seal; 17/65" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code

Part #

18640 / 1.875X2.721X0.266 HM14 R

BDI #

1245091

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311020251
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18640
Weight / LBS
0.086
Long Description
1-7/8" Shaft Dia; 2.721" Housing Bore; 17/64" Nominal Width; Nitrile Lip; Solid Seal; 17/65" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Nominal Width
0.266 Inch | 6.756 Millimeter
Actual Width
0.266 Inch | 6.756 Millimeter
Housing Bore
2.721 Inch | 69.113 Millimeter