Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
18692 / 1.875X2.76X0.4 HMS14 S

17458 / 1.747X2.623X0.365 HMS14 E

18692 / 1.875X2.76X0.4 HMS14 S

CRSEAL 18692 / 1.875X2.76X0.4 HMS14 S ; SGL LIP SEAL

Lip Seal; 1-7/8" Shaft Dia; 2.76" Housing Bore; 0.4" Nominal Width; Silicone Lip; Solid Seal; 0.4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS14 Seal Design Code

Part #

18692 / 1.875X2.76X0.4 HMS14 S

BDI #

1245099

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.103
UNSPSC
31411705
EAN
0085311020381
Generic Design Code
C_R_HMS14
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMS14
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18692
Weight / LBS
0.14
Long Description
Lip Seal; 1-7/8" Shaft Dia; 2.76" Housing Bore; 0.4" Nominal Width; Silicone Lip; Solid Seal; 0.4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS14 Seal Design Code
Actual Width
0.4 Inch | 10.16 Millimeter
Housing Bore
2.76 Inch | 70.104 Millimeter
Nominal Width
0.4 Inch | 10.16 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter