Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
18697 / 1.875X2.804X0.3 HMA22 R

18697 / 1.875X2.804X0.3 HMA22 R

18697 / 1.875X2.804X0.3 HMA22 R

CRSEAL 18697 / 1.875X2.804X0.3 HMA22 R ; LIP SEAL

Lip Seal; 1-7/8" Shaft Dia; 2.804" Housing Bore; 0.3" Nominal Width; Nitrile Lip; Solid Seal; 0.3" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA22 Seal Design Code

Part #

18697 / 1.875X2.804X0.3 HMA22 R

BDI #

1245102

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.031
UNSPSC
31411705
EAN
0085311020411
Generic Design Code
C_R_HMA22
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA22
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18697
Weight / LBS
0.093
Long Description
Lip Seal; 1-7/8" Shaft Dia; 2.804" Housing Bore; 0.3" Nominal Width; Nitrile Lip; Solid Seal; 0.3" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA22 Seal Design Code
Nominal Width
0.3 Inch | 7.62 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Actual Width
0.3 Inch | 7.62 Millimeter
Housing Bore
2.804 Inch | 71.222 Millimeter