Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
18724 / 1.874X2.496X0.351 HMSA92 V

18724 / 1.874X2.496X0.351 HMSA92 V

18724 / 1.874X2.496X0.351 HMSA92 V

CRSEAL 18724/ 1.874X2.496X0.351 HMSA92 V ; DBL LIP SEAL

Lip Seal; 1-7/8" Shaft Dia; 2.496" Housing Bore; 0.351" Nominal Width; Viton Lip; Solid Seal; 0.351" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code

Part #

18724 / 1.874X2.496X0.351 HMSA92 V

BDI #

1245117

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.031
UNSPSC
31411705
EAN
0085311304511
Generic Design Code
C_R_HMSA92
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA92
Other Features
Internal and External Lip | Single External Lip without Spring
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18724
Weight / LBS
0.086
Long Description
Lip Seal; 1-7/8" Shaft Dia; 2.496" Housing Bore; 0.351" Nominal Width; Viton Lip; Solid Seal; 0.351" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code
Shaft Diameter
1.874 Inch | 47.6 Millimeter
Nominal Width
0.351 Inch | 8.915 Millimeter
Actual Width
0.351 Inch | 8.915 Millimeter
Housing Bore
2.496 Inch | 63.398 Millimeter