Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
18731 / 1.875X2.868X0.375 HMSA95 R

18731 / 1.875X2.868X0.375 HMSA95 R

18731 / 1.875X2.868X0.375 HMSA95 R

CRSEAL 18731/ 1.875X2.868X0.375 HMSA95 R ; DBL LIP SEAL

Lip Seal; 1-7/8" Shaft Dia; 2.868" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA95 Seal Design Code

Part #

18731 / 1.875X2.868X0.375 HMSA95 R

BDI #

1245119

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.065
UNSPSC
31411705
EAN
0085311020473
Generic Design Code
C_R_HMSA95
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA95
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18731
Weight / LBS
0.167
Long Description
Lip Seal; 1-7/8" Shaft Dia; 2.868" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA95 Seal Design Code
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Housing Bore
2.868 Inch | 72.847 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter