Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1875017 / 18.75X19.75X0.5 HS7 R

1875017 / 18.75X19.75X0.5 HS7 R

1875017 / 18.75X19.75X0.5 HS7 R

CRSEAL 1875017 / 18.75X19.75X0.5 HS7 R ; SGL LIP SEAL

18-3/4" Shaft Dia; 19-3/4" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

1875017 / 18.75X19.75X0.5 HS7 R

BDI #

1245134

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.99
UNSPSC
31411705
EAN
0085311132060
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1875017
Weight / LBS
5.02
Long Description
18-3/4" Shaft Dia; 19-3/4" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Shaft Diameter
18.75 Inch | 476.25 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
19.75 Inch | 501.65 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter