Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1875250 / 18.75X20.25X0.75 HDS1 R

2850760 / 28.5X31X0.875 HDS1 R

1875250 / 18.75X20.25X0.75 HDS1 R

CRSEAL 1875250 / 18.75X20.25X0.75 HDS1 R ; SGL LIP SEAL

Lip Seal; 18-3/4" Shaft Dia; 20-1/4" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

1875250 / 18.75X20.25X0.75 HDS1 R

BDI #

1245136

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.69
UNSPSC
31411705
EAN
0085311132077
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1875250
Weight / LBS
8.138
Long Description
Lip Seal; 18-3/4" Shaft Dia; 20-1/4" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
20.25 Inch | 514.35 Millimeter
Shaft Diameter
18.75 Inch | 476.25 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter