Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
18758 / 1.872X2.75X0.677 HMSA96 V

18758 / 1.872X2.75X0.677 HMSA96 V

18758 / 1.872X2.75X0.677 HMSA96 V

CRSEAL 18758 / 1.872X2.75X0.677 HMSA96 V ; LIP SEAL

Lip Seal; 1.872" Shaft Dia; 2-3/4" Housing Bore; 0.677" Nominal Width; Viton Lip; Solid Seal; 0.677" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96 Seal Design Code

Part #

18758 / 1.872X2.75X0.677 HMSA96 V

BDI #

1245154

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.055
UNSPSC
31411705
EAN
0085311283120
Generic Design Code
C_R_HMSA96
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA96
Other Features
Internal and External Lip | Single External Lip without Spring | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18758
Weight / LBS
0.116
Long Description
Lip Seal; 1.872" Shaft Dia; 2-3/4" Housing Bore; 0.677" Nominal Width; Viton Lip; Solid Seal; 0.677" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96 Seal Design Code
Actual Width
0.677 Inch | 17.196 Millimeter
Shaft Diameter
1.872 Inch | 47.549 Millimeter
Housing Bore
2.75 Inch | 69.85 Millimeter
Nominal Width
0.677 Inch | 17.196 Millimeter