Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
18761 / 1.875X2.628X0.415 HMSA16 R

15315 / 1.524X2.656X0.424 HMSA16 E

18761 / 1.875X2.628X0.415 HMSA16 R

CRSEAL 18761/ 1.875X2.628X0.415 HMSA16 R ; DBL LIP SEAL

Lip Seal; 1-7/8" Shaft Dia; 2.628" Housing Bore; 0.415" Nominal Width; Nitrile Lip; Solid Seal; 0.415" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA16 Seal Design Code

Part #

18761 / 1.875X2.628X0.415 HMSA16 R

BDI #

1245155

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311301442
Generic Design Code
C_R_HMSA16
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA16
Other Features
Without Inner Case | Flanged OD
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18761
Weight / LBS
0.084
Long Description
Lip Seal; 1-7/8" Shaft Dia; 2.628" Housing Bore; 0.415" Nominal Width; Nitrile Lip; Solid Seal; 0.415" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA16 Seal Design Code
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Housing Bore
2.628 Inch | 66.751 Millimeter
Nominal Width
0.415 Inch | 10.541 Millimeter
Actual Width
0.415 Inch | 10.541 Millimeter