Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
18765 / 1.875X2.903X0.424 HMA84 R

18765 / 1.875X2.903X0.424 HMA84 R

18765 / 1.875X2.903X0.424 HMA84 R

CRSEAL 18765 / 1.875X2.903X0.424 HMA84 R ; LIP SEAL

1-7/8" Shaft Dia; 2.903" Housing Bore; 0.424" Nominal Width; Nitrile Lip; Solid Seal; 0.424" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA84 Seal Design Code

Part #

18765 / 1.875X2.903X0.424 HMA84 R

BDI #

1245156

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.047
UNSPSC
31411705
EAN
0085311020541
Generic Design Code
C_R_HMA84
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA84
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18765
Weight / LBS
0.146
Long Description
1-7/8" Shaft Dia; 2.903" Housing Bore; 0.424" Nominal Width; Nitrile Lip; Solid Seal; 0.424" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA84 Seal Design Code
Housing Bore
2.903 Inch | 73.736 Millimeter
Actual Width
0.424 Inch | 10.77 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Nominal Width
0.424 Inch | 10.77 Millimeter