Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
18880 / 1.875X3.105X0.5 CRWA1 R

16246 / 1.625X2.502X0.313 CRWA1 R

18880 / 1.875X3.105X0.5 CRWA1 R

CRSEAL 18880 / 1.875X3.105X0.5 CRWA1 R ; DBL LIP SEAL

Lip Seal; 1-7/8" Shaft Dia; 3.105" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

18880 / 1.875X3.105X0.5 CRWA1 R

BDI #

1245181

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.048
UNSPSC
31411705
EAN
0085311020657
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18880
Weight / LBS
0.178
Long Description
Lip Seal; 1-7/8" Shaft Dia; 3.105" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Housing Bore
3.105 Inch | 78.867 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter